Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT4836R2-6bP1K

  • Zoro # G915901963


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Thickness
0.1 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT4836R2-6bP1K
Zoro #
G915901963
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.1 in
Width
48 in

Details

Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
$1000 FINE
Sign Material
Aluminum Sign

Description

$.100 Aluminum Thickness - Sign Spec's: 0 FINE 48X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP1K, Sign Category:, Regulatory, Header/Legend:, $1000 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.