
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DFG4816S4-3P
Zoro # G915900874
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Length
16 in
Sign Background Color
Fluorescent Yellow Green
Header
School
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFG4816S4-3P
Zoro #
G915900874
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Thickness
0.125 in
Width
48 in
Details
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
Fluorescent Yellow Green
Header
School
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Item
Traffic Sign
Description
School 48X16 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S4-3P, Sign Category:, School, Header/Legend:, School , Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.