Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DWT4830R3-8B

  • Zoro # G915911863


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Sign Background Color
White
Thickness
0.125 in
UV Resistant
Yes
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT4830R3-8B
Zoro #
G915911863
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.125 in
Width
48 in

Details

Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header
LT Only, STRAT Only, RT Only Inter
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Left Only, Straight Only, Right Only Intersection 48X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-8B, Sign Category:, Regulatory, Header/Legend:, LT Only, STRAT Only, RT Only Inter, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.