Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HOR4824W1-6L

  • Zoro # G215901137


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black
Length
24 in
UV Resistant
Yes
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HOR4824W1-6L
Zoro #
G215901137
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.125 in
Width
48 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Left Directional Arrow

Description

Left Directional Arrow 48X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Directional Arrow, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.