
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HYE4824W16-10P
Zoro # G915912327
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Yellow
Header Legend Color
Black
Length
24 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE4824W16-10P
Zoro #
G915912327
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
48 in
Thickness
0.125 in
Details
Sign Background Color
Yellow
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Photo Enforced Symbol
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Horizontal Rectangle
Description
Photo Enforced 48X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10P, Sign Category:, Warning, Header/Legend:, Photo Enforced Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.