
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12WZO4836W16-10aP
Zoro # G415904969
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Photo Enforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12WZO4836W16-10aP
Zoro #
G415904969
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
36 in
Width
48 in
Details
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Photo Enforced
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Description
Photo Enforced 48X36 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-10aP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Photo Enforced, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.