Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 48 in Width, Aluminum Sign, Pentagon

  • Mfr # DUS06DFG4848S1-1

  • Zoro # G215898703


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Fluorescent Yellow Green
Length
48 in
Header
School Pedistrain Symbol Pentagon
Sign Shape
Pentagon
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFG4848S1-1
Zoro #
G215898703
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Thickness
0.063 in

Details

Sign Background Color
Fluorescent Yellow Green
Header
School Pedistrain Symbol Pentagon
Sign Shape
Pentagon
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign

Description

School Pedistrain Pentagon 48X48 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S1-1, Sign Category:, School, Header/Legend:, School Pedistrain Symbol Pentagon, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 3Up from Bottom, 24H, 18V Center to Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.