
Traffic Sign, 48 in Width, Aluminum Sign, Pentagon
Mfr # DUS06HYE4848S1-1
Zoro # G715895530
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Sign Background Color
Yellow
Header Legend Color
Black
Header
School Pedistrain Symbol Pentagon
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE4848S1-1
Zoro #
G715895530
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
48 in
Length
48 in
Details
Sign Background Color
Yellow
Item
Traffic Sign
Header Legend Color
Black
Header
School Pedistrain Symbol Pentagon
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Sign Shape
Pentagon
Description
School Pedistrain Pentagon 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S1-1, Sign Category:, School, Header/Legend:, School Pedistrain Symbol Pentagon, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 3Up from Bottom, 24H, 18V Center to Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.