
Traffic Sign, 48 in Width, Aluminum Sign, Pentagon
Mfr # DUS12DFG4848S1-1
Zoro # G315900856
product price: $367.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Header
School Pedistrain Symbol Pentagon
Thickness
0.125 in
Sign Shape
Pentagon
Sign Background Color
Fluorescent Yellow Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFG4848S1-1
Zoro #
G315900856
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
48 in
Details
UV Resistant
Yes
Header
School Pedistrain Symbol Pentagon
Sign Shape
Pentagon
Sign Background Color
Fluorescent Yellow Green
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Description
School Pedistrain Pentagon 48X48 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S1-1, Sign Category:, School, Header/Legend:, School Pedistrain Symbol Pentagon, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 3Up from Bottom, 24H, 18V Center to Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.