Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT4848R2-2P45

  • Zoro # G415895427


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Header
TRUCKS 45
Header Legend Color
Black
Sign Background Color
White
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4848R2-2P45
Zoro #
G415895427
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
48 in
Length
48 in

Details

Item
Traffic Sign
Header
TRUCKS 45
Header Legend Color
Black
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Square

Description

TRUCKS 45 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P45, Sign Category:, Regulatory, Header/Legend:, TRUCKS 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.