
Traffic Sign, 48 in Width, Aluminum Sign, Square
Mfr # DUS06DWT4848R2-3P20
Zoro # G215895320
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.063 in
Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT4848R2-3P20
Zoro #
G215895320
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
48 in
Width
48 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
NIGHT 20
Sign Shape
Square
Description
NIGHT 20 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P20, Sign Category:, Regulatory, Header/Legend:, NIGHT 20, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.