Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT4848R2-3P5

  • Zoro # G415895182


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4848R2-3P5
Zoro #
G415895182
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Thickness
0.063 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White
Header
NIGHT 5
Header Legend Color
Black

Description

NIGHT 5 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P5, Sign Category:, Regulatory, Header/Legend:, NIGHT 5, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.