Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT4848R3-2

  • Zoro # G415899197


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.063 in
Width
48 in
Header
No Left Turn
UV Resistant
Yes
Header Legend Color
Red & Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4848R3-2
Zoro #
G415899197
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
48 in
Length
48 in

Details

Header
No Left Turn
UV Resistant
Yes
Header Legend Color
Red & Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White

Description

No Left Turn 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-2, Sign Category:, Regulatory, Header/Legend:, No Left Turn, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.