Traffic Sign, 48 in Width, Aluminum Sign, Square
- Mfr # DUS10DWT4848R3-1
- Zoro # G915905305
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Header
No Right Turn
Width
48 in
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DWT4848R3-1
- Zoro #
- G915905305
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Right Turn
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Shape
- Square
- Header Legend Color
- Red & Black
Dimensions
- Width
- 48 in
- Thickness
- 0.1 in
- Length
- 48 in
Description
No Right Turn 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-1, Sign Category:, Regulatory, Header/Legend:, No Right Turn, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.