Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 48 in Width, Aluminum Sign, Square
- Mfr # DUS10DWT4848R5-6
- Zoro # G915905695
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Header
No Bike Symbol
Sign Shape
Square
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DWT4848R5-6
- Zoro #
- G915905695
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Bike Symbol
- Sign Shape
- Square
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Red & Black
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.1 in
- Width
- 48 in
- Length
- 48 in
Description
No Bike 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R5-6, Sign Category:, Regulatory, Header/Legend:, No Bike Symbol, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.