Traffic Sign, 48 in Width, Aluminum Sign, Square
- Mfr # DUS10HWT4848R2-2P70
- Zoro # G915903998
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Header
TRUCKS 70
Width
48 in
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HWT4848R2-2P70
- Zoro #
- G915903998
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- TRUCKS 70
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Shape
- Square
- Sign Material
- Aluminum Sign
Dimensions
- Width
- 48 in
- Thickness
- 0.1 in
- Length
- 48 in
Description
TRUCKS 70 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P70, Sign Category:, Regulatory, Header/Legend:, TRUCKS 70, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.