
Traffic Sign, 48 in Width, Aluminum Sign, Square
Mfr # DUS10HWT4848R2-3P10
Zoro # G215903995
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.1 in
Header
NIGHT 10
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT4848R2-3P10
Zoro #
G215903995
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
0.1 in
Length
48 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
NIGHT 10
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
Description
NIGHT 10 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P10, Sign Category:, Regulatory, Header/Legend:, NIGHT 10, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.