
Traffic Sign, 48 in Width, Aluminum Sign, Square
Mfr # DUS12DWT4848R3-18
Zoro # G915912556
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Length
48 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Red & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT4848R3-18
Zoro #
G915912556
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
48 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Red & Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Item
Traffic Sign
Header
Combo U-Turn & LT Turn Porhib
Sign Shape
Square
Description
Combo U Turn & LT Turn Porhib 48X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-18, Sign Category:, Regulatory, Header/Legend:, Combo U-Turn & LT Turn Porhib, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.