
Traffic Sign, 48 in Width, Aluminum Sign, Square
Mfr # DUS12HWT4848R2-2P60
Zoro # G915911979
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
TRUCKS 60
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT4848R2-2P60
Zoro #
G915911979
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
0.125 in
Length
48 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header
TRUCKS 60
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Square
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
TRUCKS 60 48X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P60, Sign Category:, Regulatory, Header/Legend:, TRUCKS 60, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.