Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT4860R3-42B

  • Zoro # G215898895


product price: $353.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Thickness
0.063 in
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4860R3-42B
Zoro #
G215898895
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
60 in
Width
48 in

Details

UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Header
EXPRESS RESTRICTION ENDS

Description

EXPRESS RESTRICTION ENDS 48X60 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-42B, Sign Category:, Regulatory, Header/Legend:, EXPRESS RESTRICTION ENDS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.