Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT4860R4-18

  • Zoro # G215898789


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Header
Do Not Pass On Shoulder
UV Resistant
Yes
Header Legend Color
Black
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4860R4-18
Zoro #
G215898789
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
48 in
Thickness
0.063 in

Details

Header
Do Not Pass On Shoulder
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

Do Not Pass On Shoulder 48X60 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R4-18, Sign Category:, Regulatory, Header/Legend:, Do Not Pass On Shoulder, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.