Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT4860R4-8

  • Zoro # G415898800


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Header
Keep Left (Symbols)
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4860R4-8
Zoro #
G415898800
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
0.063 in
Length
60 in

Details

Header
Keep Left (Symbols)
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Item
Traffic Sign
UV Resistant
Yes

Description

Keep Left 48X60 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R4-8, Sign Category:, Regulatory, Header/Legend:, Keep Left , Symbols, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.