
Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT4860R3-42B
Zoro # G415909070
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Sign Background Color
White
Width
48 in
Header Legend Color
Black
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT4860R3-42B
Zoro #
G415909070
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Width
48 in
Thickness
0.063 in
Details
Sign Background Color
White
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Header
EXPRESS RESTRICTION ENDS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
EXPRESS RESTRICTION ENDS 48X60 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-42B, Sign Category:, Regulatory, Header/Legend:, EXPRESS RESTRICTION ENDS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.