Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS06HWT4860R4-8A
- Zoro # G915895521
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Header
Keep Left Arrow Left
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06HWT4860R4-8A
- Zoro #
- G915895521
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Keep Left Arrow Left
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Sign Shape
- Vertical Rectangle
- Header Legend Color
- Black
Dimensions
- Thickness
- 0.063 in
- Width
- 48 in
- Length
- 60 in
Description
Keep < Left 48X60 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R4-8A, Sign Category:, Regulatory, Header/Legend:, Keep Left Arrow Left, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.