Zoro Homepage

Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT4860R3-42

  • Zoro # G215895658


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.1 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT4860R3-42
Zoro #
G215895658
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
60 in
Width
48 in

Details

Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
EXPRESS LANE ENDS
Sign Shape
Vertical Rectangle

Description

EXPRESS LANE ENDS 48X60 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-42, Sign Category:, Regulatory, Header/Legend:, EXPRESS LANE ENDS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.