Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT4860R4-8

  • Zoro # G915910729


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Header
Keep Left (Symbols)
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT4860R4-8
Zoro #
G915910729
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
60 in
Thickness
0.1 in

Details

Sign Shape
Vertical Rectangle
Header Legend Color
Black
Header
Keep Left (Symbols)
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes

Description

Keep Left 48X60 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R4-8, Sign Category:, Regulatory, Header/Legend:, Keep Left , Symbols, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.