
Traffic Sign, 48 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12DWT4860R4-9
Zoro # G215912935
product price: $458.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.125 in
Sign Shape
Vertical Rectangle
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT4860R4-9
Zoro #
G215912935
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
60 in
Width
48 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Stay In Lane
Item
Traffic Sign
Description
Stay In Lane 48X60 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-9, Sign Category:, Regulatory, Header/Legend:, Stay In Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.