Zoro Homepage

Traffic Sign, 6 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DYE0612OM2-1V

  • Zoro # G815898424


product price: $14.69
/ea

Key Features

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Width
6 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE0612OM2-1V
Zoro #
G815898424
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
6 in
Length
12 in

Details

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header Legend Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
3 Button Yellow/White
Sign Material
Aluminum Sign
Item
Traffic Sign

Description

3 Button Yellow/Wht 06X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, OM2-1V, Sign Category:, Object Marker, Header/Legend:, 3 Button Yellow/White, Legend, Text Color:, Yellow, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.