Zoro Homepage

Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT6036R3-23

  • Zoro # G215902424


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.063 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT6036R3-23
Zoro #
G215902424
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
60 in
Length
36 in

Details

Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
ALL TURNS FROM RIGHT LANE

Description

ALL TURNS FROM RIGHT LANE 60X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-23, Sign Category:, Regulatory, Header/Legend:, ALL TURNS FROM RIGHT LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 6 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.