
Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT6024R3-26
Zoro # G215895443
product price: $135.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.063 in
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT6024R3-26
Zoro #
G215895443
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
24 in
Width
60 in
Details
UV Resistant
Yes
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
(Arrow UP) U AND LEFT TURNS
Sign Material
Aluminum Sign
Description
Arrow UP U AND LEFT TURNS 60X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-26, Sign Category:, Regulatory, Header/Legend:,, Arrow UP U AND LEFT TURNS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 3 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.