
Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT6036R3-23
Zoro # G515895426
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Header
ALL TURNS FROM RIGHT LANE
Length
36 in
Width
60 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT6036R3-23
Zoro #
G515895426
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
60 in
Thickness
0.063 in
Details
Header Legend Color
Black
Header
ALL TURNS FROM RIGHT LANE
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Item
Traffic Sign
Description
ALL TURNS FROM RIGHT LANE 60X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-23, Sign Category:, Regulatory, Header/Legend:, ALL TURNS FROM RIGHT LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 6 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.