
Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT6036R3-23A
Zoro # G615895371
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Header Legend Color
Black
Thickness
0.063 in
UV Resistant
Yes
Header
U TURN FROM RIGHT LANE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT6036R3-23A
Zoro #
G615895371
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
0.063 in
Length
36 in
Details
Header Legend Color
Black
UV Resistant
Yes
Header
U TURN FROM RIGHT LANE
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
U TURN FROM RIGHT LANE 60X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-23A, Sign Category:, Regulatory, Header/Legend:, U TURN FROM RIGHT LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 6 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.