Zoro Homepage

Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT6024R3-26

  • Zoro # G015895896


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Background Color
White
Thickness
0.1 in
Width
60 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT6024R3-26
Zoro #
G015895896
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
60 in
Length
24 in

Details

Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Header
(Arrow UP) U AND LEFT TURNS

Description

Arrow UP U AND LEFT TURNS 60X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-26, Sign Category:, Regulatory, Header/Legend:,, Arrow UP U AND LEFT TURNS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 3 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.