Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS10HWT6024R3-24A
- Zoro # G115910819
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Header
U AND LEFT TURNS (Arrow)
Width
60 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HWT6024R3-24A
- Zoro #
- G115910819
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- U AND LEFT TURNS (Arrow)
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 60 in
- Thickness
- 0.1 in
- Length
- 24 in
Description
U AND LEFT TURNS Arrow 60X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-24A, Sign Category:, Regulatory, Header/Legend:, U AND LEFT TURNS, Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 3 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.