
Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT6036R3-23
Zoro # G415913213
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Width
60 in
Header
ALL TURNS FROM RIGHT LANE
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT6036R3-23
Zoro #
G415913213
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
0.125 in
Length
36 in
Details
Item
Traffic Sign
Sign Background Color
White
Header
ALL TURNS FROM RIGHT LANE
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Sign Material
Aluminum Sign
Description
ALL TURNS FROM RIGHT LANE 60X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-23, Sign Category:, Regulatory, Header/Legend:, ALL TURNS FROM RIGHT LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 6 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.