
Traffic Sign, 64 in Width, Aluminum Sign, Isosceles Triangle
Mfr # DUS06DYE6448W14-3
Zoro # G015897128
product price: $301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
0.063 in
Width
64 in
Header Legend Color
Black
Header
No Passing Zone
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE6448W14-3
Zoro #
G015897128
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
64 in
Length
48 in
Details
Header Legend Color
Black
Item
Traffic Sign
Header
No Passing Zone
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Isosceles Triangle
Description
No Passing Zone 64X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W14-3, Sign Category:, Warning, Header/Legend:, No Passing Zone, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 2 Post Mount, T&B Centered, 10 inset, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.