Traffic Sign, 64 in Width, Aluminum Sign, Isosceles Triangle

  • Mfr # DUS06HYE6448W14-3

  • Zoro # G115898728


product price:  $272.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Header Legend Color
Black
Header
No Passing Zone
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HYE6448W14-3
Zoro #
G115898728
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
64 in
Length
48 in

Details

Item
Traffic Sign
Header Legend Color
Black
Header
No Passing Zone
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Isosceles Triangle
Sign Background Color
Yellow

Description

No Passing Zone 64X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W14-3, Sign Category:, Warning, Header/Legend:, No Passing Zone, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 2 Post Mount, T&B Centered, 10 inset, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products