Traffic Sign, 64 in Width, Aluminum Sign, Isosceles Triangle

  • Mfr # DUS12DYE6448W14-3

  • Zoro # G215905883


product price: $337.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Header
No Passing Zone
Width
64 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header Legend Color
Black
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DYE6448W14-3
Zoro #
G215905883
UPC #
-
Country of Origin
United States

Dimensions

Width
64 in
Length
48 in
Thickness
0.125 in

Details

Header
No Passing Zone
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Isosceles Triangle
Sign Background Color
Yellow

Description

No Passing Zone 64X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W14-3, Sign Category:, Warning, Header/Legend:, No Passing Zone, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 2 Post Mount, T&B Centered, 10 inset, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.