
Traffic Sign, 64 in Width, Aluminum Sign, Isosceles Triangle
Mfr # DUS12HYE6448W14-3
Zoro # G015904628
product price:Â $313.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
UV Resistant
Yes
Sign Shape
Isosceles Triangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Width
64 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HYE6448W14-3
Zoro #
G015904628
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Length
48 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Shape
Isosceles Triangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
No Passing Zone
Sign Background Color
Yellow
Header Legend Color
Black
Description
No Passing Zone 64X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W14-3, Sign Category:, Warning, Header/Legend:, No Passing Zone, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes 2 Post Mount, T&B Centered, 10 inset, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.