Zoro Homepage

Traffic Sign, 72 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT7218R3-25B

  • Zoro # G215902356


product price: $282.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sign Background Color
White
Length
18 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT7218R3-25B
Zoro #
G215902356
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
72 in
Thickness
0.063 in

Details

Sign Background Color
White
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
U TURN Right Arrow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign

Description

U TURN > 72X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-25B, Sign Category:, Regulatory, Header/Legend:, U TURN Right Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 15 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.