
Traffic Sign, 72 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT7218R3-26A
Zoro # G615902314
product price: $282.99
/eaKey Features
Thickness
0.063 in
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
72 in
Header
(Arrow UP) U TURN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT7218R3-26A
Zoro #
G615902314
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
72 in
Length
18 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Header
(Arrow UP) U TURN
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header Legend Color
Black
Description
Arrow UP U TURN 72X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-26A, Sign Category:, Regulatory, Header/Legend:,, Arrow UP U TURN, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 15 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.