Zoro Homepage

Traffic Sign, 72 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT7218R3-26A

  • Zoro # G215898451


product price: $300.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sign Material
Aluminum Sign
Width
72 in
Header
(Arrow UP) U TURN
Thickness
0.1 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT7218R3-26A
Zoro #
G215898451
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Thickness
0.1 in
Length
18 in

Details

Sign Material
Aluminum Sign
Item
Traffic Sign
Header
(Arrow UP) U TURN
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Arrow UP U TURN 72X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-26A, Sign Category:, Regulatory, Header/Legend:,, Arrow UP U TURN, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 15 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.