Zoro Homepage

Traffic Sign, 8 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS10DYE0812CUS00119

  • Zoro # G715906274


product price: $29.35
/ea

Key Features

Thickness
0.1 in
Sign Background Color
Yellow
Width
8 in
Header
Caution Uneven Surface
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DYE0812CUS00119
Zoro #
G715906274
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
8 in
Length
12 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
Header
Caution Uneven Surface
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Caution Uneven Surface 08X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00119, Sign Category:, Specialty, Header/Legend:, Caution Uneven Surface, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.