
Traffic Sign, 8 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS12DYE0812CUS00119
Zoro # G615899386
product price: $20.55
/eaKey Features
Width
8 in
Sign Material
Aluminum Sign
Header
Caution Uneven Surface
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12DYE0812CUS00119
Zoro #
G615899386
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
12 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Header
Caution Uneven Surface
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header Legend Color
Black
Sign Background Color
Yellow
Description
Caution Uneven Surface 08X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00119, Sign Category:, Specialty, Header/Legend:, Caution Uneven Surface, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.