Zoro Homepage

Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT0912R10-3R

  • Zoro # G415894246


product price: $19.15
/ea

Key Features

UV Resistant
Yes
Length
12 in
Header
(Hand S) Push Button (Ped S) Right Arrow
Sign Background Color
White
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT0912R10-3R
Zoro #
G415894246
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.063 in
Width
9 in

Details

UV Resistant
Yes
Header
(Hand S) Push Button (Ped S) Right Arrow
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Item
Traffic Sign

Description

Hand S Push Button, Ped S > 09X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3R, Sign Category:, Regulatory, Header/Legend:,, Hand S Push Button, Ped S Right Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.