Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS06DWT0912R10-4L
- Zoro # G515906702
product price:Â
$
17.35
/ea
Key Features
Header
Push Button For Green Left Arrow
Width
9 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DWT0912R10-4L
- Zoro #
- G515906702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Thickness
- 0.063 in
- Length
- 12 in
Details
- Item
- Traffic Sign
- Header
- Push Button For Green Left Arrow
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black & Green
Description
Push Button For Green < 09X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-4L, Sign Category:, Regulatory, Header/Legend:, Push Button For Green Left Arrow , Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.