Zoro Homepage

Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT0912R10-4R

  • Zoro # G015906622


product price: $19.15
/ea

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black & Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Push Button For Green Right Arrow
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT0912R10-4R
Zoro #
G015906622
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
12 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Black & Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Push Button For Green Right Arrow
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle

Description

Push Button For Green > 09X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-4R, Sign Category:, Regulatory, Header/Legend:, Push Button For Green Right Arrow , Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.