Zoro Homepage

Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT0915R10-3eR

  • Zoro # G615906633


product price: $21.35
/ea

Key Features

Sign Material
Aluminum Sign
Sign Background Color
White
Width
9 in
Header Legend Color
Black & Orange
Header
Ped Signal InfoRight Arrow (Countdown)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT0915R10-3eR
Zoro #
G615906633
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
15 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black & Orange
Header
Ped Signal InfoRight Arrow (Countdown)
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Item
Traffic Sign

Description

Ped Signal Info > Countdown 09X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3eR, Sign Category:, Regulatory, Header/Legend:, Ped Signal InfoRight Arrow, Countdown, Legend, Text Color:, Black & Orange, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.