
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT0912R10-2
Zoro # G515897567
product price: $14.69
/eaKey Features
Width
9 in
Length
12 in
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Cross Only On (Ped S) Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT0912R10-2
Zoro #
G515897567
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
12 in
Thickness
0.063 in
Details
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Cross Only On (Ped S) Signal
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Description
Cross Only On, Ped S Signal 09X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-2, Sign Category:, Regulatory, Header/Legend:, Cross Only On, Ped S Signal, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.