Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT0915R10-24

  • Zoro # G215897829


product price:  $20.55
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Length
15 in
UV Resistant
Yes
Header
Push Button For Green Light
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HWT0915R10-24
Zoro #
G215897829
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Thickness
0.063 in
Width
9 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
UV Resistant
Yes
Header
Push Button For Green Light
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Push Button For Green Light 09X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-24, Sign Category:, Regulatory, Header/Legend:, Push Button For Green Light, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.